1-Light Medium E-26 Base Pendant in Stardust
Hudson Street 1-Light Medium E-26 Base Pendant in Stardust
Product Details
Product Details
- Featured in the decorative Hudson Street collection
- 1 A19 Medium 100 watt light bulb
- undefined aluminum shade
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- cETL listed for damp locations
- Supplied with 12 feet of wire
- A great choice for your do-it-yourself project
- Decorative stardust finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hudson Street
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Stardust
- Diameter:
- 15-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 14-7/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 785652257766
- Volts:
- 120V
- Watts:
- 100
- Width:
- 15-3/4