15-3/4 in. 9.5W 1-Light Medium E-26 A19 LED Pendant in Stardust
Hudson Street 15-3/4 in. 9.5W 1-Light Medium E-26 A19 LED Pendant in Stardust
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Hudson Street collection
- 1 A19 Medium 9.3 watt light bulb
- Fixture is supplied with 1 light bulb
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- CETL listed for damp locations
- Supplied with 12 feet of wire
- A great choice for your do-it-yourself project
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hudson Street
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Stardust
- Color Temperature:
- 3000
- Diameter:
- 15-3/4
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 14-7/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 785652050954
- Volts:
- 120V
- Watts:
- 9.5
- Width:
- 15-3/4