*CVR* 24V LED NICHE DWN 3000K-15
Lucarne LED Niche *CVR* 24V LED NICHE DWN 3000K-15
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Lucarne LED Niche collection
- Bulb selection for recessed lighting depends on both the trim and housing selection; refer to the manufacturer's website for correct lamping instructions
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative white finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Average Life:
- 50000 h
- Collection:
- Lucarne LED Niche
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 2-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5/8 in
- Length:
- 2-5/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Transitional
- Lumens:
- 300
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 785652114304
- Volts:
- 24V
- Watts:
- 5.5 W
- Weight:
- 0.45 lb
- Width:
- 2-5/8 in