7-1/4 in. 65W 1-Light Medium E-26 Extended Outdoor Wall Sconce in Painted Brushed Nickel
Outdoor Cylinder Collection 7-1/4 in. 65W 1-Light Medium E-26 Extended Outdoor Wall Sconce in Painted Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Outdoor Cylinders collection
- 1 BR30 Medium 65 watt light bulb
- Dark sky friendly. Designed to emit no light above the 90° horizontal plane. Photometry unavailable.
- Easily converts to LED with optional replacement lamps
- Powder coat added to the finish to protect against aging.
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative painted brushed nickel finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Outdoor Cylinder Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Painted Brushed Nickel
- Diameter:
- 5-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 7-1/4 in
- Length:
- 7-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 785652273957
- Volts:
- 120V
- Watts:
- 65 W
- Width:
- 5-1/8 in