57-1/2 in. 3-Light Medium E-26 Base Chandelier in Brushed Nickel
Parkfield 57-1/2 in. 3-Light Medium E-26 Base Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Parkfield collection
- 3 A19 Medium 75 watt light bulbs
- Etched / white inside glass
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- CETL listed for damp locations
- Supplied with 6 feet of wire
- Supplied with 3 feet of brushed nickel chain
Specifications
- Collection:
- Parkfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, White
- Height:
- 19-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 785652274800
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 18-3/8 in