59 in. 5-Light Medium E-26 Base Chandelier in FlemishBronze
Parkfield 59 in. 5-Light Medium E-26 Base Chandelier in FlemishBronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Parkfield collection
- 5 A19 Medium 75 watt light bulbs
- creme parchment glass shades
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- cETL listed for damp locations
- Supplied with 10 feet of wire
- Supplied with 6 feet of Flemish bronze chain
Specifications
- Collection:
- Parkfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Flemish Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Creme Parchment
- Height:
- 21 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 5
- UL Listed:
- No
- UPC:
- 785652257636
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24-3/4 in