65 in. 4-Light Foyer in Blacksmith
This product has been replaced by
Manufacturer Part #5215004-112
Perryton 65 in. 4-Light Foyer in Blacksmith
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with adjustable 10-feet of wire for preferred length
- Additional extension rods included for a do-it-yourself project and customized look
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for damp locations
- Supplied with 10 feet of wire
- A great choice for your do-it-yourself project
Specifications
- Collection:
- Perryton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blacksmith
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18-1/2
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 785652108358
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12-1/4