This product requires certification to purchase.

THE PERRYWOOD OUTDOOR COLLECTION EMBODIES ALL OF THE ELEMENTS THAT MAKE THIS EXTERIOR LIGHT A TRUE CLASSIC: TIMELESS STYLING

Seagull Lighting

Perrywood THE PERRYWOOD OUTDOOR COLLECTION EMBODIES ALL OF THE ELEMENTS THAT MAKE THIS EXTERIOR LIGHT A TRUE CLASSIC: TIMELESS STYLING

  • Fast #
  • Part #V8414201EN312
  • Item #8028536
  • Manufacturer Part #8414201EN3-12
5 out of 5 Customer Rating
Brand image
Seagull Lighting

Perrywood THE PERRYWOOD OUTDOOR COLLECTION EMBODIES ALL OF THE ELEMENTS THAT MAKE THIS EXTERIOR LIGHT A TRUE CLASSIC: TIMELESS STYLING

  • Fast #
  • Part #V8414201EN312
  • Item #8028536
  • Manufacturer Part #8414201EN3-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Kalamazoo, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Perrywood collection
  • 1 A19 Medium 9.3 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Water glass shade
  • Requires Certification
  • Green


Specifications

Collection:
Perrywood
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Height:
12 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lumens:
800
Material:
Cast Aluminum
Number of Lights:
1
UPC:
785652071904
Volts:
120V
Watts:
9.3 W
Width:
6-1/2 in