52 in. Quality Pro Deluxe Ceiling Fan in Brushed Pewter
Quality Pro 52 in. Quality Pro Deluxe Ceiling Fan in Brushed Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Quality Pro Deluxe Ceiling Fans collection
- 3 Torpedo Candelabra 40 watt light bulbs
- Fixture is supplied with 1 light bulbs
- white faux alabaster glass shade
- Flush mount hardware is included
- Easily converts to LED with optional replacement lamps
- C-UL-US listed for dry locations
- Supplied with 7 feet of wire
- A great choice for your do-it-yourself project
- Decorative brushed pewter finish to accent and brighten your room
Documents
Specifications
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Quality Pro
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Diameter:
- 52 in
- Energy Star Compliant:
- No
- Glass Type:
- White Faux Alabaster
- Height:
- 19-13/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W