SMALL ONE LIGHT UPLIGHT OUTDOOR WALL LANTERN
Sevier SMALL ONE LIGHT UPLIGHT OUTDOOR WALL LANTERN
Product Details
Product Details
- Featured in the decorative Sevier collection
- 1 A19 Medium 100 watt light bulb
- Satin etched glass panels
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
Specifications
- Collection:
- Sevier
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 16-1/4
- Light Bulb Shape Code:
- A19
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Type:
- GL853875112
- UPC:
- 785652056154
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-1/2