172 in. 6-Light Medium E-26 Base Chandelier in AutumnBronze
Sfera 172 in. 6-Light Medium E-26 Base Chandelier in AutumnBronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with pre-laced, adjustable 14-feet of wire and 12-feet of chain for preferred length
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- 1-year manufacturer warranty
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- ETL listed for damp locations
- Supplied with 14 feet of wire
- Supplied with 12 feet of autumn bronze chain
Specifications
- Collection:
- Sfera
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Autumn Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Mercury
- Height:
- 32-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 6
- UL Listed:
- No
- UPC:
- 785652240232
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-1/2 in