This product requires certification to purchase.

65W 1-Light 7-1/4 in. Black Outdoor Wall Sconce

Visual Comfort & Co. Studio

65W 1-Light 7-1/4 in. Black Outdoor Wall Sconce

  • Fast #
  • Part #V831380112
  • Item #8199545
  • Manufacturer Part #8313801-12
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

65W 1-Light 7-1/4 in. Black Outdoor Wall Sconce

  • Fast #
  • Part #V831380112
  • Item #8199545
  • Manufacturer Part #8313801-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative outdoor cylinders collection
  • 1 BR30 medium 65 watt light bulb
  • Dark sky friendly. Designed to emit no light above the 90° horizontal plane. Photometry unavailable
  • Easily converts to LED with optional replacement lamps
  • Powder coat added to the finish to protect against aging
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-22/25 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
7-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
BR30
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
785652079382
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
65 W
Width:
5-1/8 in