3-Light Medium E-26 Base Pendant in Burnt Sienna
Stirling 3-Light Medium E-26 Base Pendant in Burnt Sienna
Product Details
Product Details
- Featured in the decorative Stirling collection
- 3 A19 Medium 100 watt light bulbs
- Satin Etched glass diffuser and Satin Etched glass diffuser and beige linen fabric shade
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- ETL listed for dry locations
- Supplied with 12 feet of wire
- Supplied with 10 feet of burnt sienna chain
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Stirling
- Color Finish Category:
- Browns
- Color Finish Name:
- Burnt Sienna
- Diameter:
- 19
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Linen
- Height:
- 26-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 785652182433
- Volts:
- 120V
- Watts:
- 100
- Width:
- 19