THREE LIGHT KITCHEN CHANDELIER
Sunset Drive THREE LIGHT KITCHEN CHANDELIER
Product Details
Product Details
- Featured in the decorative Sunset Drive collection
- 3 A19 Medium 9.3 watt light bulbs
- Fixture is supplied with 1 light bulbs
- White opal etched glass shades
-
Green
Documents
Specifications
- Collection:
- Sunset Drive
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Color Temperature:
- 3000
- Diameter:
- 27
- Glass Type:
- White Opal Etched
- Height:
- 11
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Modern
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 3
- Type:
- VF2403EN33BS
- UPC:
- 785652084676
- Volts:
- 120V
- Watts:
- 9.3