This product requires certification to purchase.

100 W 1-Light Medium Sconce in Heirloom Bronze

Seagull Lighting

Sussex 100 W 1-Light Medium Sconce in Heirloom Bronze

  • Fast #
  • Part #V44060782
  • Item #1868285
  • Manufacturer Part #44060-782
5 out of 5 Customer Rating
Brand image
Seagull Lighting

Sussex 100 W 1-Light Medium Sconce in Heirloom Bronze

  • Fast #
  • Part #V44060782
  • Item #1868285
  • Manufacturer Part #44060-782
5 out of 5 Customer Rating

X Points

Color Finish Name: Heirloom Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 100
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Featured in the decorative Sussex collection
  • 1 A19 Medium 100 watt light bulb
  • Satin Etched glass shade
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Decorative heirloom bronze finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sussex
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Satin Etched
Height:
10-1/4
Installation Type:
Wall Mount
Length:
10-1/4
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
785652440687
Volts:
120V
Watts:
100
Width:
7-1/2