This product requires certification to purchase.

100 W 5-Light Medium Chandelier in Brushed Nickel

Seagull Lighting

Sussex 100 W 5-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #GL31061962
  • Item #1704428
  • Manufacturer Part #31061-962
5 out of 5 Customer Rating
Brand image
Seagull Lighting

Sussex 100 W 5-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #GL31061962
  • Item #1704428
  • Manufacturer Part #31061-962
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Sussex collection
  • 5 A19 Medium 100 watt light bulbs
  • Satin white glass shades
  • Adjustable arms rotate for up or down lighting
  • A decorative canopy is included
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • Requires Certification

Specifications

CSA Certified:
Yes
Collection:
Sussex
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Satin Etched
Height:
15-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
5
UL Listed:
Yes
UPC:
785652310614
Volts:
120V
Watts:
500 W
Width:
24 in