6 in. 9.5W 1-Light Medium E-26 LED Flush Mount Ceiling Fixture in White
Tomkin 6 in. 9.5W 1-Light Medium E-26 LED Flush Mount Ceiling Fixture in White
Product Details
Product Details
- Supplied with 6.5-inches of wire
- Fixture can be mounted on the wall or ceiling
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- C-UL-US listed for damp locations
- A great choice for your do-it-yourself project
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Beam Spread:
- 230°
- CSA Certified:
- Yes
- Collection:
- Tomkin
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 6
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Smooth White
- Height:
- 7-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 6
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Traditional
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652050381
- Volts:
- 120V
- Watts:
- 9.5
- Width:
- 6