This product requires certification to purchase.

22-1/4 in. 6-Light Foyer in Blacksmith

Seagull Lighting

Turbinio 22-1/4 in. 6-Light Foyer in Blacksmith

  • Fast #
  • Part #V5116406839
  • Item #4801062
  • Manufacturer Part #5116406-839
3.8 out of 5 Customer Rating
Brand image
Seagull Lighting

Turbinio 22-1/4 in. 6-Light Foyer in Blacksmith

  • Fast #
  • Part #V5116406839
  • Item #4801062
  • Manufacturer Part #5116406-839
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with pre-laced, adjustable 12-feet of wire and 10-feet of chain for a customized look
  • Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • C-UL-US listed for damp locations
  • Supplied with 12 feet of wire
  • Supplied with 10 feet of blacksmith chain
  • Requires Certification

Specifications

Collection:
Turbinio
Color Finish Category:
Blacks
Color Finish Name:
Blacksmith
ETL Listed:
No
Height:
31-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
6
UL Listed:
Yes
UPC:
785652247552
Volts:
120V
Watts:
60 W
Width:
22-1/4 in