Bath Light in Brushed Nickel
Vandeventer Bath Light in Brushed Nickel
Product Details
Product Details
- Supplied with 6.5-inches of wire
- LED is a rapidly-developing lighting technology that cuts energy use by more than 80 percent
- To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Meets Title 24 energy efficiency standards
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
- CUL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative brushed nickel finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Vandeventer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 4-1/4
- Installation Type:
- Wall Mount
- Length:
- 5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1800
- Material:
- Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 785652259500
- Volts:
- 120V
- Watts:
- 18
- Width:
- 23-1/4