This product requires certification to purchase.

LED Bath Wall Light in Brushed Nickel

Seagull Lighting

Vandeventer LED Bath Wall Light in Brushed Nickel

  • Fast #
  • Part #V4522991S962
  • Item #5089348
  • Manufacturer Part #4522991S-962
4.4 out of 5 Customer Rating
Brand image
Seagull Lighting

Vandeventer LED Bath Wall Light in Brushed Nickel

  • Fast #
  • Part #V4522991S962
  • Item #5089348
  • Manufacturer Part #4522991S-962
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Vandeventer collection
  • LED
  • white acrylic shade
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Fixture may be mounted horizontal or vertical
  • Meets Title 24 energy efficiency standards
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
  • cUL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vandeventer
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
4-1/4 in
Installation Type:
Wall Mount
Length:
5 in
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
2700
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
785652259524
Volts:
120V
Watts:
29 W
Width:
36 in