This product requires certification to purchase.

22-5/8 in. 3-Light Medium E-26 Base Island Pendant in Satin Nickel

Seagull Lighting

Vintner 22-5/8 in. 3-Light Medium E-26 Base Island Pendant in Satin Nickel

  • Fast #
  • Part #VF29653SN
  • Item #5112278
  • Manufacturer Part #F2965/3SN
5 out of 5 Customer Rating
Brand image
Seagull Lighting

Vintner 22-5/8 in. 3-Light Medium E-26 Base Island Pendant in Satin Nickel

  • Fast #
  • Part #VF29653SN
  • Item #5112278
  • Manufacturer Part #F2965/3SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Vintner collection
  • 3 A19 Medium 75 watt light bulbs
  • White opal Etched glass shades
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Decorative satin nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vintner
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Opal Etched
Height:
22-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
014817541571
Volts:
120V
Watts:
75 W
Width:
35 in