VITRA HORZ LED BRICK LGH
VITRA HORZ LED BRICK LGH
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative LED Brick Lighting collection
- LED
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- CETL listed for wet locations
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Antique Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-5/16 in
- Length:
- 8-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Transitional
- Lumens:
- 300
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 785652114571
- Volts:
- 120V
- Watts:
- 8.6 W
- Width:
- 8-1/2 in