This product requires certification to purchase.

60 W 28-3/4 in. 3-Light Candelabra Pendant in Autumn Bronze

Seagull Lighting

Westminster 60 W 28-3/4 in. 3-Light Candelabra Pendant in Autumn Bronze

  • Fast #
  • Part #GL65047715
  • Item #4622906
  • Manufacturer Part #65047-715
5 out of 5 Customer Rating
Brand image
Seagull Lighting

Westminster 60 W 28-3/4 in. 3-Light Candelabra Pendant in Autumn Bronze

  • Fast #
  • Part #GL65047715
  • Item #4622906
  • Manufacturer Part #65047-715
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with pre-laced, adjustable 12-feet of wire and 10-feet of chain for a customized look
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • 1-Year manufacturer warranty
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • UL listed for dry locations
  • Supplied with 12 feet of wire
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Westminster
Color Finish Category:
Bronze Tones
Color Finish Name:
Autumn Bronze
Diameter:
14 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
28-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
UPC:
785652228995
Volts:
120V
Watts:
100 W
Width:
13-1/4 in