1-Light Medium E-26 Base Mini Pendant in Brushed Nickel
Wheaton 1-Light Medium E-26 Base Mini Pendant in Brushed Nickel
Product Details
Product Details
- Featured in the decorative Wheaton collection
- 1 A19 Medium 100 watt light bulb
- Satin Etched glass shade
- A decorative canopy is included
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- UL listed for dry locations
- Supplied with 10 feet of wire
- Supplied with 1 feet of brushed nickel chain
Specifications
- ADA Compliant:
- No
- Collection:
- Wheaton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Satin Etched
- Height:
- 11-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 785652656361
- Volts:
- 120V
- Watts:
- 100
- Width:
- 7