100 W 3-Bulb Medium Strip Light in Brushed Nickel
Wheaton 100 W 3-Bulb Medium Strip Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Wheaton collection
- 3 A19 Medium 100 watt light bulbs
- Satin Etched glass shades
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative brushed nickel finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Wheaton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Satin Etched
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 785652443206
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-3/4 in