100 W 5-Light Medium Chandelier in Heirloom Bronze
Wheaton 100 W 5-Light Medium Chandelier in Heirloom Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Wheaton collection
- 5 A19 Medium 100 watt light bulbs
- Satin Etched glass shades
- A decorative canopy is included
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- UL listed for dry locations
- Supplied with 12 feet of wire
Specifications
- CSA Certified:
- Yes
- Collection:
- Wheaton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Satin Etched
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Yes
- UPC:
- 785652316296
- Volts:
- 120V
- Watts:
- 500 W
- Width:
- 24 in