100 W 2-Light Medium Pendant in Brushed Nickel
Windgate 100 W 2-Light Medium Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Windgate collection
- 2 A19 Medium 100 watt light bulbs
- Alabaster glass shade
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- ETL listed for dry locations
- Supplied with 8 feet of wire
- Supplied with 4 feet of brushed nickel chain
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Windgate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Alabaster
- Height:
- 20-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 785652020292
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 16 in