3-Light Ceiling Flushmount in White with Alabaster Glass Shade
Windgate 3-Light Ceiling Flushmount in White with Alabaster Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Windgate collection
- 3 A19 Medium 60 watt light bulbs
- Alabaster glass shade
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- ETL listed for damp locations
- Decorative white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Windgate
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 785652020568
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in