54-3/8 in. 100 W 5-Light Medium Chandelier in Brushed Nickel
Windgate 54-3/8 in. 100 W 5-Light Medium Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with pre-laced, adjustable 6-feet of wire and 3-feet of chain for a customized look
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- 1-year manufacturer warranty
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- ETL listed for dry locations
- Supplied with 6 feet of wire
Specifications
- CSA Certified:
- Yes
- Collection:
- Windgate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 20-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Alabaster
- Height:
- 16-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- No
- UPC:
- 785652020339
- Volts:
- 120V
- Watts:
- 500 W
- Width:
- 20-1/4 in