6-1/2 in. 100 W 1-Light Medium Pendant in Brushed Nickel
Windgate 6-1/2 in. 100 W 1-Light Medium Pendant in Brushed Nickel
Product Details
Product Details
- Supplied with adjustable 8 feet of wire for preferred length
- Additional extension rods included for a do-it-yourself project and customized look
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- ETL listed for damp locations
- Supplied with 8 feet of wire
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Windgate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Alabaster
- Height:
- 6-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 785652028601
- Volts:
- 120V
- Watts:
- 100
- Width:
- 11-1/4