This product requires certification to purchase.

1-1/4 x 3-23/25 in. MNPT Schedule 40 Domestic 316 Stainless Steel Combination Nipple

Seal-Fast

1-1/4 x 3-23/25 in. MNPT Schedule 40 Domestic 316 Stainless Steel Combination Nipple

  • Fast #
  • Part #SSF125SS6
  • Item #5072325
  • Manufacturer Part #SF125SS6
3.1 out of 5 Customer Rating
Brand image
Seal-Fast

1-1/4 x 3-23/25 in. MNPT Schedule 40 Domestic 316 Stainless Steel Combination Nipple

  • Fast #
  • Part #SSF125SS6
  • Item #5072325
  • Manufacturer Part #SF125SS6
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Combination, Nipple, Straight
Length:
3-23/25 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Schedule Class:
40