1 in. Zinc Plated MNPT Ductile Iron Coupling
1 in. Zinc Plated MNPT Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 150
- UL Listed:
- No