This product requires certification to purchase.

2-1/2 in. MNST x MNPT Brass Nipple

You last purchased this on
 
Seal-Fast

2-1/2 in. MNST x MNPT Brass Nipple

  • Fast #
  • Part #S1414673
  • Item #2151912
  • Manufacturer Part #14-146 73
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Seal-Fast

2-1/2 in. MNST x MNPT Brass Nipple

  • Fast #
  • Part #S1414673
  • Item #2151912
  • Manufacturer Part #14-146 73
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight, Nipple
Material:
Brass