This product requires certification to purchase.

2-1/2 x 3/4 in. FNST x MNPT Brass Reducing Coupling

Seal-Fast

2-1/2 x 3/4 in. FNST x MNPT Brass Reducing Coupling

  • Fast #
  • Part #S0913036
  • Item #2172338
  • Manufacturer Part #09-130 36
5 out of 5 Customer Rating
Brand image
Seal-Fast

2-1/2 x 3/4 in. FNST x MNPT Brass Reducing Coupling

  • Fast #
  • Part #S0913036
  • Item #2172338
  • Manufacturer Part #09-130 36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2-1/2 in x 3/4 in
Fitting Type:
Reducing, Coupling
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
100 psi