2-1/2 in. FNST x MNPT Swivel Brass Adapter
2-1/2 in. FNST x MNPT Swivel Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Adapter, Swivel Adapter
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi