2 in. Gasket Buna-N Replacement
2 in. Gasket Buna-N Replacement
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Oil
- Clean Bagged:
- No
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Nitrile, Buna-N
- NSF Certified:
- No
- UL Listed:
- No