2 in. Camlock 316 Stainless Steel and Aluminum Plug
2 in. Camlock 316 Stainless Steel and Aluminum Plug
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- IAPMO Listed:
- No
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No