2 in. FIP x Male Adapter Aluminum Coupling
2 in. FIP x Male Adapter Aluminum Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- Adapter
- End Connections:
- FIPS x Adapter
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Aluminum, Rubber
- Material Type:
- Buna-N
- Pressure - Maximum:
- 150 psi