This product requires certification to purchase.

2 in. Male Adapter x MNPT Aluminum Coupling

Seal-Fast

2 in. Male Adapter x MNPT Aluminum Coupling

  • Fast #
  • Part #SF200IAL
  • Item #4113853
  • Manufacturer Part #F200IAL
4.2 out of 5 Customer Rating
Brand image
Seal-Fast

2 in. Male Adapter x MNPT Aluminum Coupling

  • Fast #
  • Part #SF200IAL
  • Item #4113853
  • Manufacturer Part #F200IAL
4.2 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Adapter
End Connection 2:
MNPT
End Connections:
Adapter x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Aluminum, Rubber
Material Type:
Buna-N
Pressure - Maximum:
150 psi