20 ft. PVC Suction Hose
20 ft. PVC Suction Hose
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in x 3 in
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No