3 in. x 50 ft. PVC Drainage Pipe
3 in. x 50 ft. PVC Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 3 in
- FM Approved:
- No
- Length:
- 50 ft
- Material:
- Plastic, Aluminum
- Material Type:
- PVC
- PipeTubing Size:
- 3 in