Gasket 2-1/2 in. Valve Repair Part
Gasket 2-1/2 in. Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Gasket
- Valve Size:
- 2-1/2 in