This product requires certification to purchase.

48 in. x 750 ft. x 0.1875 in. Multi-purpose Bubble Wrap

Sealed Air

48 in. x 750 ft. x 0.1875 in. Multi-purpose Bubble Wrap

  • Fast #
  • Part #S100001997
  • Item #7438954
  • Manufacturer Part #100001997
4.7 out of 5 Customer Rating
Brand image
Sealed Air

48 in. x 750 ft. x 0.1875 in. Multi-purpose Bubble Wrap

  • Fast #
  • Part #S100001997
  • Item #7438954
  • Manufacturer Part #100001997
4.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides better protection than Limited Grade Bubble Wrap®
  • For use with light to medium-weight, less fragile products
  • Better suited for short or predictable distribution cycles
  • Can be used with products that require surface protection, interleaving, cushioning and void fill
  • Perforation at 12"
  • Slit at 24"
  • Roll thickness: 3/16"
  • Roll width: 48"
  • Roll length: 750'
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
750 ft
Product Type:
Bubble Wrap
Thickness:
0.188 in
Width:
48 in