10 x 10 in. Welded Steel, Rubber and Die Cast Aluminum Flanged Water Meter

You last purchased this on
 
Seametrics

10 x 10 in. Welded Steel, Rubber and Die Cast Aluminum Flanged Water Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seametrics

10 x 10 in. Welded Steel, Rubber and Die Cast Aluminum Flanged Water Meter

  • Fast #
  • Part #SWMX1011000GPMGTHF
  • Item #5090368
  • Manufacturer Part #WMX101-1000-GPM/GT-HF
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in x 10 in
Flow Rate:
7000 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18-9/50 in
Material:
Welded Steel, Rubber, Die Cast Aluminum
Maximum Temperature:
130
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi