This product requires certification to purchase.

6 in. Grounding Ring

Seametrics

6 in. Grounding Ring

  • Fast #
  • Part #S10409306
  • Item #7043924
  • Manufacturer Part #104093-06
5 out of 5 Customer Rating
Brand image
Seametrics

6 in. Grounding Ring

  • Fast #
  • Part #S10409306
  • Item #7043924
  • Manufacturer Part #104093-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Grounding rings are used to suppress electrical interference at the installation location for electromagnetic flow meters
  • They are to be installed immediately upstream and downstream of the flow meter
  • 2 required per standard application
  • Requires Certification

Specifications

Diameter - Inside 1:
6-41/100
Fitting Size 1:
6
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316
Product Type:
Grounding Ring
Thickness:
0.120 in
Weight:
1-1/2