DC 24/36V Data logging and Chart recording Transmitter
DC 24/36V Data logging and Chart recording Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Exact digital setting of the 20 mA flow rate
- Rugged cast aluminum housing with fused coating, electronic components potted solid in urethane for maximum moisture protection
- Can be sensor or wall mounted
- Test switch to simulate 4 - 20 mA outputs
- Variable averaging to smooth output from particularly turbulent flows
- Two-wire loop powered, the AO55 can be powered from a PLC, control panel or any 12-24VDC power supply
Specifications
- Application:
- Chart Recording, Data Logging
- Depth:
- 2-37/50 in
- Height:
- 3-93/100 in
- Material:
- Cast Aluminum, Rugged
- NEMA:
- NEMA 4X/IP66
- Power Source:
- DC
- UL Listed:
- No
- Volts:
- 24/36V
- Weight:
- 3 lb