This product requires certification to purchase.

12 in. Battery Power Integrated Display Flanged Magmeter (Less Cable)

Seametrics

iMAG 4700 Series 12 in. Battery Power Integrated Display Flanged Magmeter (Less Cable)

  • Fast #
  • Part #S1200F1XBXXXX0000
  • Item #7937561
  • Manufacturer Part #1200-F1-X-BX-X-XX-0000
5 out of 5 Customer Rating
Brand image
Seametrics

iMAG 4700 Series 12 in. Battery Power Integrated Display Flanged Magmeter (Less Cable)

  • Fast #
  • Part #S1200F1XBXXXX0000
  • Item #7937561
  • Manufacturer Part #1200-F1-X-BX-X-XX-0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Most economical flanged electromagnetic flow meter on the market
  • Ideal for raw water, wastewater and potable water
  • Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
  • Display can be meter mounted or remote and both rate and total indication are standard
  • Bidirectional flow reading is standard with totals available in forward, reverse, net flow, batch forward flow and batch reverse flow. Batch totals can be reset
  • Power/output cable allows outputs for use with a variety of Seametrics and other displays and controls for remote reading and telemetry applications
  • 4-20mA loop, HART protocol, high speed digital and Modbus® protocol outputs are optional on the externally powered units, depending on model
  • Made in the USA
  • Rated IP68 for applications where the meter may be operated under water to a depth of at least 10' continuously
  • Grounding rings recommended
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Battery Size:
7.2V, D
Coating:
Powder Coated, Epoxy
Collection:
iMAG 4700 Series
Diameter - Inside 1:
10-11/20 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Flow Rate:
11565 gpm
ISO:
ISO 9001
Length:
19-17/25 in
Material:
Welded Steel
Maximum Temperature:
158
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Magmeter
UL Listed:
No
VA Cat 60 Hz:
264
Volts:
36V
Waterworks Application:
Sewer