3 DC PWR Flanged MAGMETER

You last purchased this on
 
Seametrics

iMAG 4700 Series 3 DC PWR Flanged MAGMETER

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seametrics

iMAG 4700 Series 3 DC PWR Flanged MAGMETER

  • Fast #
  • Part #SIMAG4600300DPXX00
  • Item #7104908
  • Manufacturer Part #IMAG4600-0300-DPXX-006
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for raw water, wastewater and potable water
  • Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
  • The iMAG-Series is the most economical flanged electromagnetic flowmeter on the market
  • 4-20mA loop,HART protocol, high speed digital, and Modbus® protocol outputs are optional on the externally powered units, depending on model
  • Bidirectional flow reading is standard with totals available in forward, reverse, net flow, batch forward flow, and batch reverse flow. Batch totals can be reset
  • A power/output cable allows outputs for use with a variety of Seametrics and other displays and controls for remote reading and telemetry applications
  • iMAG-Series meters are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
  • The display can be meter mounted or remote, and both rate and total indication are standard
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI Class 150
CE Approved:
Yes
Cable Length (ft):
6 ft
Case Material:
Ductile Cast Iron
Coating:
Powder Coated
Collection:
iMAG 4700 Series
Color Finish Name:
White, Blue
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Flow Rate:
723 gpm
ISO:
ISO9001:2008
Length:
12-1/4 in
Material:
Ductile Iron, Welded Steel, Plastic, Stainless Steel
Material Type:
Santoprene, Polypropylene, 316 SS
Maximum Temperature:
140
NEMA:
NEMA 6P/ IP68
NSF:
NSF 61
NSF Certified:
Yes
Power Source:
DC
Pressure - Maximum:
150 psi
Product Type:
Electromagnetic Meter
Temperature Range:
10 to 140 Deg F
Type:
SIMAG4600300DPXX00
Weight:
31 lb