This product requires certification to purchase.

Mag Meter 3 in. DC Powered Integral Display with Pulse Output

Seametrics

iMAG4700 Mag Meter 3 in. DC Powered Integral Display with Pulse Output

  • Fast #
  • Part #SIMAG4700D300
  • Item #9826155
  • Manufacturer Part #IMAG4700-0300-F1-P-D1-X-XX-0000
3.3 out of 5 Customer Rating
Brand image
Seametrics

iMAG4700 Mag Meter 3 in. DC Powered Integral Display with Pulse Output

  • Fast #
  • Part #SIMAG4700D300
  • Item #9826155
  • Manufacturer Part #IMAG4700-0300-F1-P-D1-X-XX-0000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The iMAG-Series is the most economical flanged electromagnetic flowmeter on the market.
  • With electrodes designed to discourage fouling, it is available in 2” to 12” pipe in municipal or industrial water/wastewater and reclaimed water applications
  • Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
  • IMAG-Series meters are CE certified, certified to NSF/ANSI standard 61 and are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
  • DC Powered - 9-36 VDC @ 250mA max (AC power options available) w/battery backup
  • Standard with one pulse output
  • Includes 20 ft. DC power/output cable
  • NSF gaskets included
  • MFG Part Code Configuration: IMAG4700-0300-F1-P-D1-X-XX-0000
  • Requires Certification

Specifications

ANSI:
ANSI 61
Battery Size:
7.2V D
Cable Length (ft):
20 ft
Coating:
Epoxy
Collection:
iMAG4700
Color Finish Name:
White
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Type:
Flange
Flow Rate:
722 gpm
Length:
7-9/10 in
Material:
Welded Steel, Plastic, Rubber, Die Cast Aluminum, Stainless Steel
Material Type:
Polyurethane, Santoprene
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Weight:
26 lb