This product requires certification to purchase.

Mag Meter 4 in. Battery Powered Integral Display with Pulse Output

Seametrics

iMAG4700 Mag Meter 4 in. Battery Powered Integral Display with Pulse Output

  • Fast #
  • Part #SIMAG4700B400
  • Item #9826167
  • Manufacturer Part #IMAG4700-0400-F1-P-BX-X-XX-0000
3.6 out of 5 Customer Rating
Brand image
Seametrics

iMAG4700 Mag Meter 4 in. Battery Powered Integral Display with Pulse Output

  • Fast #
  • Part #SIMAG4700B400
  • Item #9826167
  • Manufacturer Part #IMAG4700-0400-F1-P-BX-X-XX-0000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The iMAG-series is the most economical flanged electromagnetic flowmeter on the market
  • With electrodes designed to discourage fouling, it is available in 2" to 12" pipe in municipal or industrial water/wastewater and reclaimed water applications
  • Minimal straight pipe requirements allow iMAG-series meters to be used in piping configurations where there is little space between the meter and an elbow
  • IMAG-series meters are CE certified, certified to NSF/ANSI standard 61 and are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
  • Battery powered for those remote locations where a power source is not available
  • Standard with one pulse output
  • Includes factory installed grounding rings
  • NSF gaskets included
  • MFG part code configuration: IMAG4700-08G0-F1-P-BX-X-XX-0000
  • Requires Certification

Specifications

ANSI:
ANSI 61
Battery Size:
7.2V D
Coating:
Epoxy
Collection:
iMAG4700
Color Finish Name:
White
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Flange
Flow Rate:
1285 gpm
ISO:
ISO 9001:2008
Length:
14-16/25 in
Material:
Welded Steel, Plastic, Rubber, Die Cast Aluminum, Stainless Steel
Material Type:
Polyurethane, Santoprene
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Magmeter
Waterworks Application:
Water
Weight:
33 lb